Hex Nut, 1/2-20, Stainless Steel, 18-8, Plain, 0.296 in Ht

  • Mfr # NUTH19-0500-0312188P

  • Zoro # G913331274


product price: $0.30
/ea
Sold in multiples of 50 for $15.00

Key Features

Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Hex Height
0.296 in
Hex Width
1.111 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH19-0500-0312188P
Zoro #
G913331274
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2-20
Hex Height
0.296 in
Hex Width
1.111 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
Fine

Description

Jam Hex Nuts Fine Thread 1/2-20 x 5/16 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.