Hex Nut, 1/8-27, Steel, Zinc Clear Trivalent, 0.187 in Ht

  • Mfr # NUTH0M-0125-0187S3

  • Zoro # G713330712


product price:  $0.12
/ea
Sold in multiples of 150 for $18.00

Key Features

Thread Size
1/8-27
Material
Steel
Finish
Zinc Clear Trivalent
Hex Height
0.187 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH0M-0125-0187S3
Zoro #
G713330712
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/8-27
Hex Height
0.187 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Clear Trivalent
System of Measurement
Inch
Thread Type
UNEF

Description

Panel Hex Nuts Extra Fine Thread 1/8-27 x 3/16 in Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.