Hex Nut, 2-1/4-4.5, Steel, Grade A, Hot Dipped Galvanized, 2.203 in Ht

  • Mfr # NUTH02-2250-2203A56G

  • Zoro # G613330614


product price:  $11.35
/ea
Sold in multiples of 2 for $22.70

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
2.203 in
Hex Width
5.138 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH02-2250-2203A56G
Zoro #
G613330614
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
2-1/4-4.5
Hex Height
2.203 in
Hex Width
5.138 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 2-1/4-4.5 x 2-13/64 in ASTM A563 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.