Hex Nut, 2-4.5, Steel, Grade A, Hot Dipped Galvanized, 1.968 in Ht
- Mfr # NUTH02-2000-1968A56G
- Zoro # G313330723
product price:Â
$
17.49
/ea
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
1.968 in
Hex Width
4.5875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH02-2000-1968A56G
- Zoro #
- G313330723
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 2-4.5
- Hex Height
- 1.968 in
- Hex Width
- 4.5875 in
Details
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Hot Dipped Galvanized
- Standards
- ASTM A563, ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNC
Description
Structural Grade Hex Nuts Coarse Thread 2-4.5 x 1-31/32 in ASTM A563 Grade A Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.