Hex Nut, 3/4-10, Steel, Grade A, Hot Dipped Galvanized, 0.734 in Ht

  • Mfr # NUTH02-0750-0734A56G

  • Zoro # G413330890


product price:  $0.78
/ea
Sold in multiples of 17 for $13.26

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
0.734 in
Hex Width
1.837 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH02-0750-0734A56G
Zoro #
G413330890
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4-10
Hex Height
0.734 in
Hex Width
1.837 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 3/4-10 x 47/64 in ASTM A563 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.