Hex Nut, 3/4-16, Steel, Grade 5, Zinc Clear Trivalent, 0.64 in Ht

  • Mfr # NUTH35-0750-064053

  • Zoro # G613331000


product price:  $1.15
/ea
Sold in multiples of 15 for $17.25

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Clear Trivalent
Hex Height
0.64 in
Hex Width
1.6505 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUTH35-0750-064053
Zoro #
G613331000
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4-16
Hex Height
0.64 in
Hex Width
1.6505 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Clear Trivalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNF

Description

Hex Nuts Finished Fine Thread 3/4-16 x 41/64 in Grade 5 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.