Hex Nut, 3/8-16, Steel, Grade 8, Zinc Yellow Hexavalent, 0.328 in Ht

  • Mfr # NUTH34-0375-032886

  • Zoro # G613330720


product price:  $0.05
/ea
Sold in multiples of 348 for $17.40

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Hex Height
0.328 in
Hex Width
0.8325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH34-0375-032886
Zoro #
G613330720
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-16
Hex Height
0.328 in
Hex Width
0.8325 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Yellow Hexavalent
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Finished Coarse Thread 3/8-16 x 21/64 in Grade 8 Steel Zinc Yellow Hexavalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.