Hex Nut, 5/16-18, 300 Series Stainless Steel, 316, Plain, 0.296 in Ht

  • Mfr # NUTH02-0312-0296316P

  • Zoro # G713331320


product price:  $0.29
/ea
Sold in multiples of 58 for $16.82

Key Features

Thread Size
5/16-18
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
0.296 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUTH02-0312-0296316P
Zoro #
G713331320
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16-18
Hex Height
0.296 in
Hex Width
0.827 in

Details

Item
Hex Nut
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts Coarse Thread 5/16-18 x 19/64 in Grade 316 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.