Hex Nut, 5/8-11, Steel, Grade DH, Hot Dipped Galvanized, 0.609 in Ht

  • Mfr # NUTH90-0625-0609A58G

  • Zoro # G513330714


product price:  $1.99
/ea
Sold in multiples of 7 for $13.93

Key Features

Thread Size
5/8-11
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Hex Height
0.609 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTH90-0625-0609A58G
Zoro #
G513330714
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8-11
Hex Height
0.609 in
Hex Width
1.562 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Structural Grade Hex Nuts USA Coarse Thread 5/8-11 x 39/64 in ASTM A563 Grade DH Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.