Hex Nut, 7/8-9, 300 Series Stainless Steel, 316, Plain, 0.75 in Ht
- Mfr # NUTH04-0875-0750316P
- Zoro # G113330671
product price:Â
$
2.15
/ea
Sold in multiples of 9 for
$19.35
Key Features
Thread Size
7/8-9
Material
300 Series Stainless Steel
Material Grade/Class
316
Finish
Plain
Hex Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH04-0875-0750316P
- Zoro #
- G113330671
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 7/8-9
- Hex Height
- 0.75 in
- Hex Width
- 1.925 in
Details
- Item
- Hex Nut
- Material
- 300 Series Stainless Steel
- Material Grade/Class
- 316
- Finish
- Plain
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNC
Description
Hex Nuts Coarse Thread 7/8-9 x 3/4 in Grade 316 Stainless Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.