Shop ZORO SELECT
See all product information
Create Account
JamNut, 1-1/2"-12, Plain, SS, Jam Hex, PK2
- Mfr # 1-J-150F
- Zoro # G322657613
product price:Â
$
13.69
/pk of 2, $6.85/ea
Key Features
Product Type
Jam Hex Nut
Material
Stainless Steel
Hex Type
Jam Hex
Thread Direction
Right Hand
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-J-150F
- Zoro #
- G322657613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Product Type
- Jam Hex Nut
- Material
- Stainless Steel
- Hex Type
- Jam Hex
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.2.2
- Thread Fit
- 2B
- Pack Size
- Small Pack
- Finish
- Plain
- Thread Type
- Fine
- System of Measurement
- Inch
- Item
- Jam Nut
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Height
- 27/32 in
- Hex Width
- 2 1/4 in
- Thread Size
- 1 1/2"-12
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/2 In.-12, Hex Width 2 1/4 in, Hex Height 27/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.