
Hex Nut, 9/16-12, Steel, Grade A, Hot Dipped Galvanized, 0.546 in Ht
Mfr # NUTH02-0562-0546A56G
Zoro # G413330739
product price:Â $0.26
/ea
Sold in multiples of 50 for $13.00
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Hex Height
0.546 in
Hex Width
1.378 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NUTH02-0562-0546A56G
Zoro #
G413330739
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
9/16-12
Hex Height
0.546 in
Hex Width
1.378 in
Details
Item
Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Hot Dipped Galvanized
Standards
ASTM A563, ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Description
Structural Grade Hex Nuts Coarse Thread 9/16-12 x 35/64 in ASTM A563 Grade A Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.