Hitch Pin, RH (Orange), Zn Plt Med Carbon Steel, .875 Dia x 4.5 Eff L x 5.875 Shk L
- Mfr # HPRZ-0875-4500
- Zoro # G023414683
product price:Â
$
40.75
/ea
Sold in multiples of 5 for
$203.75
Key Features
Finish
Zinc Plated
Usable Length
4-1/2 in
Material
C1035-1045 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPRZ-0875-4500
- Zoro #
- G023414683
- UPC #
- -
- Country of Origin
- India
- Finish
- Zinc Plated
- Material
- C1035-1045 Steel
- Item
- Orange Handle Hitch Pin
Dimensions
- Usable Length
- 4-1/2 in
- Shank Length
- 5-7/8 in
- Pin Diameter
- 7/8 in
Description
Hitch Pin - Round Handle (Orange) - Zinc Plated Medium Carbon Steel - 0.875 in Dia x 4.500 in Effective Length x 5.875 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.