Hitch Pin, RH, Zn Yelw Med Carbon Steel, .875 Dia x 7 Eff L x 8 Shk L x .203 Hole Dia
- Mfr # HP-0875-7000R
- Zoro # G923419245
product price:Â
$
42.69
/ea
Sold in multiples of 5 for
$213.45
Key Features
Material
C1035-1045 Steel
Pin Diameter
7/8 in
Usable Length
7 in
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP-0875-7000R
- Zoro #
- G923419245
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 8 in
- Pin Diameter
- 7/8 in
- Usable Length
- 7 in
Details
- Material
- C1035-1045 Steel
- Item
- Round Handle Hitch Pin
- Finish
- Zinc Yellow
Description
Hitch Pin - Round Handle - Zinc Yellow Medium Carbon Steel - 0.875 in Dia x 7.000 in Effective Length x 8.000 in Shank Length x 0.203 in Hole Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.