Shop HUYETT
See all product information
Create Account
Int Threaded Taper Pin, , #5 Pin x 0.289 in Dia x 0.289 in Small End Dia x 1.250 in L x 0.375 inL
- Mfr # TPTI-05-1250
- Zoro # G723412118
product price:Â
$
26.99
/ea
Sold in multiples of 12 for
$323.88
Key Features
Fastener Length
1-1/4 in
Small End Dia.
0.289 in
Fastener Finish
Plain
Basic Material
12L14 Carbon Steel
Material Grade
12L14 Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTI-05-1250
- Zoro #
- G723412118
- UPC #
- -
- Country of Origin
- United States
- Item
- Internal Thread Taper Pin
- Fastener Finish
- Plain
- Basic Material
- 12L14 Carbon Steel
- Material Grade
- 12L14 Grade
Dimensions
- Fastener Length
- 1-1/4 in
- Small End Dia.
- 0.289 in
- Size
- #5 Pin
Description
Internal Threaded Taper Pin - Low Carbon Steel - #5 Pin x 0.289 in Dia x 0.289 in Small End Dia x 1.250 in Length x 0.375 inLength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.