Int Threaded Taper Pin, , #9 Pin x 0.591 in Dia x 0.590 in Small End Dia x 6.000 in L x 0.625 inL
- Mfr # TPTI-09-6000
- Zoro # G723414013
product price:Â
$
59.79
/ea
Sold in multiples of 12 for
$717.48
Key Features
Small End Dia.
0.591 in
Fastener Length
6 in
Size
#9 Pin
Fastener Finish
Plain
Basic Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTI-09-6000
- Zoro #
- G723414013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.591 in
- Fastener Length
- 6 in
- Size
- #9 Pin
Details
- Item
- Internal Thread Taper Pin
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
Description
Internal Threaded Taper Pin - Low Carbon Steel - #9 Pin x 0.591 in Dia x 0.590 in Small End Dia x 6.000 in Length x 0.625 inLength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.