Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1.023 in Bore Dia.

  • Mfr # RRN-102-S02

  • Zoro # G9139700


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Type
Internal
Material
18-8 Stainless Steel
Finish
Plain
Thickness
0.042 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRN-102-S02
Zoro #
G9139700
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
1.023 in
Thickness
0.042 in
Fits Groove Width
.046"
Groove Width Tolerance
+.003" / -.000"
Groove Dia. Tolerance
±.003"
Fits Groove Depth
.034"
Number of Sizes
1

Details

Item
Retaining Ring
Type
Internal
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Number of Pieces
1

Description

Spiral,Retaining Ring,Int HD,1.023"SS302

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.