This item is Discontinued.

Huyett Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1.188 in Shaft Dia RRN-118-S02

Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1.188 in Shaft Dia (Discontinued)

  • Mfr # RRN-118-S02
  • Zoro # G600443693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRN-118-S02
Zoro #
G600443693
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.050 in
Groove Width Tolerance
+.004" / -.000"
Fits Groove Depth
.037"
Number of Sizes
1
Fits Groove Width
.056"
Groove Dia. Tolerance
±.004"

Details

Item
Retaining Ring
Type
Internal
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
±.002"
Number of Pieces
1

Description

Spiral Rings-Stainless. Spiral Ring Internal HD 1-3/16 SS302 PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.