This item is Discontinued.

Huyett Internal Retaining Ring, Steel, Plain Finish, 2.063 in Bore Dia. UR-206

Internal Retaining Ring, Steel, Plain Finish, 2.063 in Bore Dia. (Discontinued)

  • Mfr # UR-206
  • Zoro # G700444194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UR-206
Zoro #
G700444194
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2.063 in
Thickness
0.031 in
Fits Groove Depth
.038"
Groove Dia. Tolerance
±.006"
Number of Sizes
1
Fits Groove Width
.039"
Groove Width Tolerance
+.003" / -.000"

Details

Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
1
Thickness Tolerance
±.002"

Description

Spiral Rings-Plain. Spiral Ring Internal LD 2-1/16 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.