Shop HUYETT
See all product information
Create Account
Internal Threaded Taper Pin, 300 SS, 6 Pin x 0.342 in Dia x 0.340 in Small End Dia x 2.000 in Length
- Mfr # TPTIS-06-2000
- Zoro # G923407167
product price:Â
$
18.29
/ea
Sold in multiples of 12 for
$219.48
Key Features
Fastener Finish
Plain
Basic Material
Stainless Steel
Size
#6 Pin
Small End Dia.
0.341 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTIS-06-2000
- Zoro #
- G923407167
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 2 in
- Size
- #6 Pin
- Small End Dia.
- 0.341 in
Details
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
- Item
- Internal Thread Taper Pin
Description
Internal Threaded Taper Pin - 300 Stainless Steel - #6 Pin x 0.342 in Dia x 0.340 in Small End Dia x 2.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.