Shop HUYETT
See all product information
Create Account
Internal Threaded Taper Pin, 300 SS, 10 Pin x 0.707 in Dia x 0.705 in Small End Dia x 4.000 in L
- Mfr # TPTIS-10-4000
- Zoro # G123424681
product price:Â
$
22.85
/ea
Sold in multiples of 12 for
$274.20
Key Features
Size
#10 Pin
Fastener Finish
Plain
Basic Material
Stainless Steel
Small End Dia.
0.706 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTIS-10-4000
- Zoro #
- G123424681
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Length
- 4 in
- Size
- #10 Pin
- Small End Dia.
- 0.706 in
Details
- Item
- Internal Thread Taper Pin
- Fastener Finish
- Plain
- Basic Material
- Stainless Steel
Description
Internal Threaded Taper Pin - 300 Stainless Steel - #10 Pin x 0.707 in Dia x 0.705 in Small End Dia x 4.000 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.