Internal Threaded Taper Pin, Carbon Steel, 14 mm Dia x 13.9 mm Small End Dia x 60 mm Length
- Mfr # TPTMI-140-060
- Zoro # G523424069
product price:Â
$
123.99
/ea
Sold in multiples of 12 for
$1,487.88
Free Shipping & Returns
Key Features
Small End Dia.
13.95 mm
Standards
DIN 7978
Fastener Finish
Plain
Basic Material
Carbon Steel
Fastener Length
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPTMI-140-060
- Zoro #
- G523424069
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Small End Dia.
- 13.95 mm
- Fastener Length
- 60 mm
Details
- Standards
- DIN 7978
- Fastener Finish
- Plain
- Item
- Internal Thread Taper Pin
- Basic Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.