Shop HUYETT
See all product information
Create Account
Internal Threaded Taper Pin, Carbon Steel, 6 mm Dia x 6 mm Small End Dia x 40 mm Length
- Mfr # TPTMI-060-040
- Zoro # G523410819
product price:Â
$
29.75
/ea
Sold in multiples of 12 for
$357.00
Key Features
Fastener Finish
Plain
Fastener Length
40 mm
Standards
DIN 7978
Basic Material
Carbon Steel
Small End Dia.
5.95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPTMI-060-040
- Zoro #
- G523410819
- UPC #
- -
- Country of Origin
- Germany
- Fastener Finish
- Plain
- Item
- Internal Thread Taper Pin
- Standards
- DIN 7978
- Basic Material
- Carbon Steel
Dimensions
- Fastener Length
- 40 mm
- Small End Dia.
- 5.95 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.