Long Shank Lynch Pin, Standard Duty, Zinc Yellow, 0.312 in Dia x 1.25 in L x 1.750 in Shank L
- Mfr # LP-312-1250A
- Zoro # G623419552
product price:Â
$
1.69
/ea
Sold in multiples of 15 for
$25.35
Key Features
Shank Length
1-3/4 in
Length
1-1/4 in
Shank Diameter
5/16 in
Material
Carbon Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP-312-1250A
- Zoro #
- G623419552
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 1-3/4 in
- Length
- 1-1/4 in
- Shank Diameter
- 5/16 in
Details
- Item
- Long Shank Lynch Pin
- Material
- Carbon Steel
- Finish
- Zinc Yellow
Description
Long Shank Lynch Pin, Standard Duty - Zinc Yellow Carbon Steel - 0.312 in Dia x 1.250 in Length x 1.750 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.