Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lynch Pin 1/4 x 1-1/4 C&C Zinc

  • Mfr # LPC-250-1250

  • Zoro # G200418114


product price: $1.79
/ea
Sold in multiples of 15 for $26.85

Key Features

Pin Type
With Chain
Pin Chain Type
With Chain
System of Measurement
Inch
Basic Material
Carbon Steel
Shank Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-250-1250
Zoro #
G200418114
UPC #
-
Country of Origin
India

Dimensions

Shank Diameter
1/4 in
Usable Length
1-1/4 in
Pin Dia.
1/4 in
Shank Length
1-9/16 in
Fastener Length
1 9/16 in

Details

Item
Lynch Pin
Pin Type
With Chain
Pin Chain Type
With Chain
System of Measurement
Inch
Basic Material
Carbon Steel
Material Grade
1010
Fastener Finish
Yellow Zinc Plated
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc & Yellow Plated
Pin Item
Lynch Pin

Description

Lynch Pins-Plated. Lynch Pin 1/4 x 1-1/4 C&C Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.