Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lynch Pin, 1/4 in Dia, 1-3/4 in L, 1-5/16 in Lg, Carbon Steel

  • Mfr # LPZ-250-1312

  • Zoro # G600417670


product price: $0.60
/ea
Sold in multiples of 45 for $27.00

Key Features

Pin Assortment Type
Lynch Pin
System of Measurement
Inch
Basic Material
Carbon Steel
Shank Diameter
1/4 in
Material Grade
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPZ-250-1312
Zoro #
G600417670
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Diameter
1/4 in
Usable Length
1-5/16 in
Shank Length
1-3/4 in

Details

Item
Pin Assortment
Pin Assortment Type
Lynch Pin
System of Measurement
Inch
Basic Material
Carbon Steel
Material Grade
Ungraded
Finish
Zinc Plated

Description

Lynch Pins-Plated. Lynch Pin 1/4 x 1-5/16 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.