Lynch Pin, 3/16 in Dia, 7/8 in Usable Lg, 7/8 in L, Carbon Steel, 1 PK

  • Mfr # LP-187-0875

  • Zoro # G000417935


product price:  $0.36
/ea
Sold in multiples of 70 for $25.20

Key Features

System of Measurement
Inch
Usable Length
7/8 in
Material
Carbon Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-187-0875
Zoro #
G000417935
UPC #
-
Country of Origin
India

Dimensions

Shank Diameter
3/16 in
Usable Length
7/8 in
Shank Length
7/8 in

Details

Item
Lynch Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Yellow

Description

Lynch Pins-Plated. Lynch Pin 3/16 x 7/8 Zinc Yell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.