Lynch Pin, Standard Duty, Zinc Yellow Carbon Steel, 6 mm Dia x 40 mm Shank Length

  • Mfr # LPM-060-040
  • Zoro # G323417063
product price: 
$
1.49
/ea
Sold in multiples of 15 for $22.35

Key Features

Finish
Zinc Yellow
Shank Length
40 mm
Material
Carbon Steel
Shank Diameter
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPM-060-040
Zoro #
G323417063
UPC #
-
Country of Origin
India

Dimensions

Shank Length
40 mm
Shank Diameter
6 mm

Details

Finish
Zinc Yellow
Material
Carbon Steel
Item
Standard Lynch Pin

Description

Lynch Pin, Standard Duty - Zinc Yellow Carbon Steel - 6 mm Dia x 40 mm Shank Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.