Lynch Pin w/chain, Standard Duty, Zinc Yellow, 0.438 in Dia x 1.438 in L x 2.000 in Shank L
- Mfr # LPC-437-1437
- Zoro # G823424547
product price:Â
$
6.69
/ea
Sold in multiples of 15 for
$100.35
Key Features
Shank Diameter
7/16 in
Finish
Zinc Yellow
Length
1-7/16 in
Material
Carbon Steel
Shank Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPC-437-1437
- Zoro #
- G823424547
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Diameter
- 7/16 in
- Length
- 1-7/16 in
- Shank Length
- 2 in
Details
- Finish
- Zinc Yellow
- Item
- Standard Lynch Pin
- Material
- Carbon Steel
Description
Lynch Pin with Chain, Standard Duty - Zinc Yellow Carbon Steel - 0.438 in Dia x 1.438 in Length x 2.000 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.