Oversized Machine Key, Carbon Steel, Plain, 1-1/2 in L, 3/8 in Sq

  • Mfr # 6003750375-1500

  • Zoro # G9123661


product price: $1.45
/ea
Sold in multiples of 25 for $36.25

Key Features

System of Measurement
Inch
Type
Oversized
Square
3/8 in
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6003750375-1500
Zoro #
G9123661
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/2 in

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
Square
3/8 in
Material
Carbon Steel
Finish
Plain

Description

Machine Key,3/8x3/8x1-1/2",Carbon/Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.