Zoro Homepage

Oversized Machine Key, Round End, Carbon Steel, Plain, 100 mm L, 20 x 12 mm Sq

  • Mfr # 322012-100

  • Zoro # G9122611


product price: $5.45
/ea
Sold in multiples of 4 for $21.80

Key Features

System of Measurement
Metric
Type
Oversized
End Type
Round
Square
20 x 12 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322012-100
Zoro #
G9122611
UPC #
-
Country of Origin
Multiple

Dimensions

Length
100 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
20 x 12 mm
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key,20mmx12mmx100mm,Form A,C45K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.