This item is Discontinued.

Huyett Oversized Machine Key, Round End, Carbon Steel, Plain, 120 mm L, 10 x 8 mm Sq 321008-120

Oversized Machine Key, Round End, Carbon Steel, Plain, 120 mm L, 10 x 8 mm Sq (Discontinued)

  • Mfr # 321008-120
  • Zoro # G9122438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321008-120
Zoro #
G9122438
UPC #
-
Country of Origin
Multiple

Dimensions

Length
120 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
10 x 8 mm
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key,10mmx8mmx120mm,Form A,C45K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.