Zoro Homepage

Oversized Machine Key, Round End, Steel, Plain, 10 mm L, 2 mm Sq

  • Mfr # 320202-010

  • Zoro # G9120791


product price: $0.22
/ea
Sold in multiples of 100 for $22.00

Key Features

System of Measurement
Metric
Type
Oversized
End Type
Round
Square
2 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320202-010
Zoro #
G9120791
UPC #
-
Country of Origin
Multiple

Dimensions

Length
10 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Oversized
End Type
Round
Square
2 mm
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Machine Key,2mmx2mmx10mm,Form A,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.