Zoro Homepage

Oversized Machine Key, Square End, Carbon Steel, Plain, 3 in L, 1/2 in Sq

  • Mfr # 6005000500-3000

  • Zoro # G400006678


product price: $1.99
/ea
Sold in multiples of 129 for $256.71

Key Features

System of Measurement
Inch
Type
Oversized
End Type
Square
Length
3 in
Square
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005000500-3000
Zoro #
G400006678
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Height
.5000" (1/2)
Width
.5000" (1/2)

Details

Item
Machine Key
System of Measurement
Inch
Type
Oversized
End Type
Square
Square
1/2 in
Material
Carbon Steel
Finish
Plain

Description

Machine Key-Special Grade-Moltrip B. Key 1/2 x 1/2 x 3 Form B MC/AS PL ML

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.