Zoro Homepage
This item is Discontinued.
Huyett Pipe Plug, 1-1/4", Hex Head, Asme B16.11 PP-1250B11-LCPL

Pipe Plug, 1-1/4", Hex Head, Asme B16.11 (Discontinued)

  • Mfr # PP-1250B11-LCPL
  • Zoro # G9131431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-1250B11-LCPL
Zoro #
G9131431
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
1-1/4"

Details

Material
Low carbon steel
Type
Pipe Plug Hex Head
Item
Pipe Plug,1-1/4",Hex Head,Asme B16.11

Description

Pipe Plug,1-1/4",Hex Head,Asme B16.11

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.