Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Plug, 1", Square Socket, Low Carbon

  • Mfr # PP-1000D31-LCPL

  • Zoro # G9131370


product price: $2.15
/ea
Sold in multiples of 12 for $25.80

Key Features

Material
Low carbon steel
Nominal Size
1"
Type
Pipe Plug Square Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-1000D31-LCPL
Zoro #
G9131370
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Size
1"

Details

Material
Low carbon steel
Type
Pipe Plug Square Socket
Item
Pipe Plug,1",Square Socket,Low Carbon

Description

Pipe Plug,1",Square Socket,Low Carbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.