Shop HUYETT
See all product information
Create Account
Pullout Dowel Pin, Alloy Steel, 0.312 in Dia x 0.500 in Length x #10-32 Thread
- Mfr # DOWP-312-0500
- Zoro # G123412244
product price:Â
$
4.75
/ea
Sold in multiples of 25 for
$118.75
Key Features
Material
Alloy Steel
Rockwell Hardness
60 HRC Hardness
Finish
Plain
Thread Size
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DOWP-312-0500
- Zoro #
- G123412244
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Length
- 1/2 in
- Nominal Diameter
- 5/16 in
- Thread Size
- #10-32
Details
- Material
- Alloy Steel
- Rockwell Hardness
- 60 HRC Hardness
- Finish
- Plain
- Item
- Pullout Dowel Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.