Shop HUYETT
See all product information
Create Account
QR Pin, L Handle, Cad Plt 4130 AS, .375 Dia x 2 Usable L x 2.365 Shk L
- Mfr # PLL-0375-2000
- Zoro # G823408028
product price:Â
$
92.75
/ea
Sold in multiples of 5 for
$463.75
Key Features
Pin Dia.
3/8 in
Shank Length
2.365 in
Length
2 in
Color
Silver
Finish
Cadmium Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLL-0375-2000
- Zoro #
- G823408028
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Handle Positive Lock Pin
- Color
- Silver
- Finish
- Cadmium Plated
- Material
- 4130 Alloy Steel
Dimensions
- Pin Dia.
- 3/8 in
- Shank Length
- 2.365 in
- Length
- 2 in
Description
Quick Release Pin - L Handle - Cadmium Plated 4130 Alloy Steel - 0.375 in Dia x 2.000 in Usable Length x 2.365 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.