Shop HUYETT
See all product information
Create Account
QR Pin, Ring Grip Handle, Passivated 17-4 PH SS, .625 Dia x 1.5 Usable L x 2.080 Shk L
- Mfr # PLRS-0625-1500
- Zoro # G723421189
product price:Â
$
395.99
/ea
Sold in multiples of 10 for
$3,959.90
Free Shipping & Returns
Key Features
Color
Silver
Pin Dia.
5/8 in
Shank Length
2.08 in
Material
17-4 PH Stainless Steel
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLRS-0625-1500
- Zoro #
- G723421189
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Item
- Ring Grip Positive Lock Pin
- Material
- 17-4 PH Stainless Steel
- Finish
- Passivated
Dimensions
- Pin Dia.
- 5/8 in
- Shank Length
- 2.08 in
- Length
- 1-1/2 in
Description
Quick Release Pin - Ring Grip Handle - Passivated 17-4 PH Stainless Steel - 0.625 in Dia x 1.500 in Usable Length x 2.080 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.