Shop HUYETT
See all product information
Create Account
QR Pin, Ring Grip Handle, Passivated 17-4 PH SS, .75 Dia x 3 Usable L x 3.670 Shk L
- Mfr # PLRS-0750-3000
- Zoro # G323410507
product price:Â
$
280.99
/ea
Sold in multiples of 12 for
$3,371.88
Free Shipping & Returns
Key Features
Color
Silver
Finish
Passivated
Length
3 in
Shank Length
3.67 in
Pin Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLRS-0750-3000
- Zoro #
- G323410507
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- Item
- Ring Grip Positive Lock Pin
- Finish
- Passivated
- Material
- 17-4 PH Stainless Steel
Dimensions
- Length
- 3 in
- Shank Length
- 3.67 in
- Pin Dia.
- 3/4 in
Description
Quick Release Pin - Ring Grip Handle - Passivated 17-4 PH Stainless Steel - 0.750 in Dia x 3.000 in Usable Length x 3.670 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.