Quick Release Pin, T Handle, Passivated, 0.375 in Dia x 3.000 in Usable L x 3.365 in Shank L
- Mfr # PLTS-0375-3000
- Zoro # G723405776
product price:Â
$
148.99
/ea
Sold in multiples of 10 for
$1,489.90
Free Shipping & Returns
Key Features
Length
3 in
Shank Length
3.365 in
Color
Silver
Finish
Passivated
Material
17-4 PH Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLTS-0375-3000
- Zoro #
- G723405776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Shank Length
- 3.365 in
- Pin Dia.
- 3/8 in
Details
- Item
- T-Handle Positive Lock Pin
- Color
- Silver
- Finish
- Passivated
- Material
- 17-4 PH Stainless Steel
Description
Quick Release Pin - T Handle - Passivated 17-4 PH Stainless Steel - 0.375 in Dia x 3.000 in Usable Length x 3.365 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.