Shop HUYETT
See all product information
Create Account
Quick Release Pin, T Handle (Red), 17-4 PH Stainless Steel, 0.250 in Dia x 1.000 in Usable Length
- Mfr # PLTR-0250-1000
- Zoro # G823419307
product price:Â
$
37.35
/ea
Sold in multiples of 10 for
$373.50
Key Features
Color
Silver
Pin Dia.
1/4 in
Finish
Cadmium Plated
Length
1 in
Material Grade
4130
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLTR-0250-1000
- Zoro #
- G823419307
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Dia.
- 1/4 in
- Length
- 1 in
Details
- Color
- Silver
- Finish
- Cadmium Plated
- Item
- T-Handle Positive Lock Pin
- Material Grade
- 4130
- Material
- 4130 Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.