Rivet Nut, #10-24 Thread Size, 0.340 in Flange Dia., .475 in L, Aluminum

  • Mfr # BTI-CAK3-1024-130/B1

  • Zoro # G600398115


product price:  $0.25
/ea
Sold in multiples of 136 for $34.00

Key Features

Body Texture
Knurled
Thread Size
#10-24
Drill Bit Size
.296"
Material
Aluminum
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-CAK3-1024-130/B1
Zoro #
G600398115
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Drill Bit Size
.296"
Flange Diameter
0.340 in
Overall Length
.475 in
Hole Size
.296"
Head Height
.019"

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Aluminum
Finish
Plain
Grip Range
.020 in to .130 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
5056

Description

Blind Thrd Inserts-A-K Series. Rivet Nut Knurled CAK #10-24 x 130 AL PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products