Rivet Nut, #10-24 Thread Size, 0.390 in Flange Dia., .435 in L, Steel

  • Mfr # BTI-CAH2-1024-130/B1

  • Zoro # G900398044


product price:  $0.25
/ea
Sold in multiples of 131 for $32.75

Key Features

Flange Style
Flanged
Thread Size
#10-24
Drill Bit Size
.280"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-CAH2-1024-130/B1
Zoro #
G900398044
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Drill Bit Size
.280"
Flange Diameter
0.390 in
Overall Length
.435 in
Hole Size
.280"
Head Height
.027"

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
.020 in to .130 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
1008/1010

Description

Blind Thrd Inserts-A-H Series. Rivet Nut Half Hex CAH #10-24x130 LCS Y3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.