Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .805 in L, Steel

  • Mfr # BTI-CAL2-3716-312/B1

  • Zoro # G800398106


product price:  $0.84
/ea
Sold in multiples of 40 for $33.60

Key Features

Body Texture
Knurled
Thread Size
3/8"-16
Drill Bit Size
.530"
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-CAL2-3716-312/B1
Zoro #
G800398106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Drill Bit Size
.530"
Flange Diameter
0.685 in
Overall Length
.805 in
Head Height
.035"
Hole Size
.530"

Details

Item
Rivet Nut
Body Texture
Knurled
Material
Steel
Finish
Zinc Yellow
Grip Range
.150 in to .312 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
1008/1010

Description

Blind Thrd Inserts-A-L Series. Rivet Nut Knurled CAL 3/8-16x312 LCS Y3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.