Rivet Nut, 5/16"-18 Thread Size, 0.528 in Flange Dia., .615 in L, Steel

  • Mfr # BTI-ATS9T-518/B

  • Zoro # G300397999


product price:  $1.45
/ea
Sold in multiples of 2500 for $3,625.00

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Dull Tin
Flange Diameter
0.528 in
Insert Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BTI-ATS9T-518/B
Zoro #
G300397999
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Flange Diameter
0.528 in
Insert Diameter
1/2 in
Overall Length
.615 in

Details

Item
Rivet Nut
Material
Steel
Finish
Dull Tin
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open

Description

Blind Thrd Inserts-A-T Series. Insert AT 5/16-18 x 5156 ST TZ3 Open

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.