Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Large Flanged Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK
- Mfr # U34181.012.0044
- Zoro # G9198147
product price:Â
$
35.39
/pk of 500, $0.07/ea
Key Features
Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/8 in
Grip Range
0.188 in to 0.250 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34181.012.0044
- Zoro #
- G9198147
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- 0.188 in to 0.250 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Blind Rivet Type
- Open End
- Tensile Strength (Lb.)
- 530 lb
- Single Shear Strength (Lbs.)
- 420 lb
- Rivet Grade
- 51
- Rivet Number
- 44
- Color
- Gray
- Manufacturer Location
- Globally Sourced
- Finish
- Plain
- Material Grade/Class
- IFI-114-51
- Shear Strength
- 420 lb
- Tensile Strength
- 530 lb
- Head Angle
- 90 Degrees
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 1/8 in
- Body Length
- 13/32 in
- Head Height
- 0.065 in
- Drill Size
- #30
- Hole Size
- 0.129 in to 0.133 in
- Head Dia.
- 0.360 in to 0.390 in
- Minimum Material Thickness
- 3/16 in
- Body Length Tolerance
- -0.004/+0.020 in
- Head Diameter
- 3/8 in
- Overall Length
- 1 23/32 in
- Maximum Hole Diameter
- 0.133 in
- Minimum Hole Diameter
- 0.129 in
- Shank Diameter
- 0.125 in
- Head Diameter Tolerance
- +/-0.012 in
- Maximum Material Thickness
- 1/4 in
- Wire Rope Length
- 1 23/32 in
- Length
- 1 23/32 in
Description
Blind Rivet,1 5/7 in L,1/8 in dia,PK500, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 13/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 420 lb, Tensile Strength 530 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.