Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., .685 in L, Steel

  • Mfr # BTI-CAH2-3118-150/B1

  • Zoro # G400397851


product price:  $0.53
/ea
Sold in multiples of 62 for $32.86

Key Features

Flange Style
Flanged
Drill Bit Size
.499"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.655 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTI-CAH2-3118-150/B1
Zoro #
G400397851
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Drill Bit Size
.499"
Flange Diameter
0.655 in
Overall Length
.685 in
Hole Size
.499"
Head Height
.035"

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
.027 in to .150 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
1008/1010

Description

Blind Thrd Inserts-A-H Series. RivetNut Half Hex CAH 5/16-18x150 LCS Y3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.