
Rivet Nut, 5/16"-18 Thread Size, 0.655 in Flange Dia., .845 in L, Steel
Mfr # BTI-CAH2-3118-312/B1
Zoro # G500397935
product price:Â $0.64
/ea
Sold in multiples of 53 for $33.92
Key Features
Flange Style
Flanged
Drill Bit Size
.499"
Material
Steel
Finish
Zinc Yellow
Flange Diameter
0.655 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTI-CAH2-3118-312/B1
Zoro #
G500397935
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Drill Bit Size
.499"
Flange Diameter
0.655 in
Overall Length
.845 in
Hole Size
.499"
Head Height
.035"
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Zinc Yellow
Grip Range
.150 in to .312 in
Rivet Standards
Not Listed
System of Measurement
Inch
End Type
Open
Material Grade
1008/1010
Description
Blind Thrd Inserts-A-H Series. RivetNut Half Hex CAH 5/16-18x312 LCS Y3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.