Round Cap Nut, #10-32, Steel, Nickel Plated, 0.281 in H

  • Mfr # NUTC09-0010-0281SN

  • Zoro # G215916797


product price:  $0.11
/ea
Sold in multiples of 150 for $16.50

Key Features

Fastener Thread Depth
0.187 in
Fastener Thread Type
UNF
Overall Height
0.281 in
Thread Size
#10-32
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTC09-0010-0281SN
Zoro #
G215916797
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Thread Depth
0.187 in
Overall Height
0.281 in
Thread Size
#10-32

Details

Fastener Thread Type
UNF
Item
Round Cap Nut
Material
Steel
Finish
Nickel Plated

Description

Round Cap Nuts 2-Piece Fine Thread #10-32 x 9/32 in Steel Nickel Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.